missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Hose Barb Pump Connector
Fits flexible tubing. Grant Instruments™ Hose Barb Pump Connector is for use with Grant Refrigerated Baths and Heating Circulators
Brand: Grant Instruments™ M-HB12
This item is not returnable.
View return policy
Description
- Metal pump inlet/outlet connector
- Hose barb stlyle fits flexible tubing
- Temperature range -40 to 120°C
Specifications
Fits Flexible Tubing 12mm I.D | |
Pump Connector | |
12 mm |
-40°C to +120°C | |
Metal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ Hose Barb Pump Connector > For Use With: Fits Flexible Tubing 12mm I.D
Spot an opportunity for improvement?Share a Content Correction