missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Wire Glove Box Holder Product Code.: 11885843
In Stock
to see stock.
Add to basket

Fisherbrand™ Wire Glove Box Holder

Product Code. 11885843
Dimensions: 108 x 140 x 208mm
Click to view available options
Dimensions: 108 x 140 x 208mm

Product Code. 11885843

In Stock
to see stock.
Edge
Add to basket
Add to basket

Keep gloves organized and ready for immediate use. Fisherbrand™ Wire Glove Box Holder can free up benchtop space by mounting holders on wall for easy dispensing.

  • Sturdy, epoxy-coated steel wire racks are an economical solution
  • All holders fit most major brands of boxes
  • Mounting screws included

Specifications

Product Type Wire Glove Box Holder
Depth (Metric) 108 mm
Dimensions (D x W x H) Interior 108 x 140 x 209 mm
Width (Metric) 140 mm
Height (Metric) 209 mm
Holds Gloves
Material Epoxy-coated Steel
No. of Compartments 1
Capacity 1 Box
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Wire Glove Box Holder >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.