missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ MetalFree™ Microcentrifuge Tubes, 1.5 mL

MetalFree™ Microcentrifuge Tubes come in convenient, resealable bags and boast ultra low metal concentrations.
60.85 € - 173.00 €
Specifications
Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP |
---|---|
Autoclavable | Autoclavable |
Capacity (Metric) | 1.5 mL |
Color | Clear |
Length (Metric) | 40.6 mm |
Product Code | Brand | Sterility | Fit for Purpose | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Fit for Purpose | Price | Quantity & Availability | |||||
17887733
![]() |
Labcon™
3014-345-000-9 |
Sterile | Sterile |
173.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
17897733
![]() |
Labcon™
3014-870-000-9 |
Non-sterile | Certified Quality |
60.85 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Ultra low metal: Certified down to 1 ppb for 21 metals and elements: Aluminum, Arsenic, Cadnium, Calcium, Chromium, Cobalt, Copper, Iron, Lead, Lithium, Magnesium, Manganese, Mercury, Nickel, Phosphorus, Potassium, Selenium, Silicon, Sodium, Vanadium, Zinc
- Flat, easy open attached snap caps
- Side graduations and frosted writing surface
- If sterile: Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Protease-, Human DNA-, ATP-, RNase/DNase- and Endotoxin-free (Non-pyrogenic)
- Made of polypropylene USP Class VI resin
- Ultra high centrifuging to 40,000 x g
- Freezable to -80°C
- 50 Tubes/Bag, 10 Bags/Pk., 10 Pk./Cs.
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP | |
1.5 mL | |
40.6 mm | |
Trace Metal Analysis | |
Bag | |
Snap Cap | |
40,000 x g | |
0.1, 0.5, 1, 1.5 mL |
Autoclavable | |
Clear | |
Polypropylene | |
500 Tubes/Pk. | |
Yes | |
Cylindrical | |
Microcentrifuge Tube | |
12.2 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ MetalFree™ Microcentrifuge Tubes, 1.5 mL