missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Metalware Range™ Aluminum Round Pipet Sterilizing Boxes
Keep pipets sterile with sterilizing boxes. Nickel Electro™ Metalware Range™ Aluminum Round Pipet Sterilizing Boxes can be steam sterilized at 120°C and withstand dry heat temperatures of up to 180°C.
62.60 € - 70.50 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Aluminum, Stainless Steel |
Sterility | Sterile |
Quantity | Each |
Type | Sterilizing Box |
Description
- Aluminum round profile with lid
- Can be steam sterilized up to 120°C
- Can withstand dry heat up to 180°C
Specifications
Autoclavable | |
Sterile | |
Sterilizing Box |
Aluminum, Stainless Steel | |
Each | |
Autoclave |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title