missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Metalware Range™ aluminum Square Section Sterilizing Boxes
Shop All Nickel-Electro Products
Click to view available options
Length (Metric):
215 mm
295 mm
345 mm
450 mm
495 mm
Unit Size:
Each
Description
- Popular square pipette cans with permanent cast silicone pads in lid and base
- Reduces risk of damage to pipette tips during transportation and sterilisation
- Manufactured from aluminum
- Can be steam sterilised at 120°C and withstand dry heat temperatures of up to 180°C
- Fitted with silicone pads in lid and base reduces risk damage to pipette tips whilst sterilizing or transporting.
- Can be sterilized by autoclave or dry heat
- Natural finish on the surface of the can allows convenient marking and a sure grip during handling
- Made of a substantial construction which ensures pippette can resist crushing preserving glass pippettes from breakage
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Aluminum |
| Quantity | Each |
| Weight (Metric) | 0.413 kg |
| Length (Metric) | 215 mm |
| Type | Sterilizing Box |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction