missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Metalware Range™ Stainless Steel Square Pipet Sterilizing Boxes
Keep pipets sterile with a sterilizing box. Nickel Electro™ Metalware Range™ Stainless Steel Square Pipet Sterilizing Boxes can be steam sterilized at 120°C and withstand dry heat temperatures of up to 180°C.
62.85 € - 72.90 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Stainless Steel |
Sterility | Sterile |
Type | Sterilizing Box |
For Use With (Equipment) | Autoclave |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11844573
|
Nickel Electro™
6705/SS |
300 mm |
72.90 €
Each |
In Stock
Log in to see stock. |
|||||
12966986
|
Nickel Electro™
6702/SS |
340 mm |
67.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
12996986
|
Nickel Electro™
6706/SS |
400 mm |
67.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
12976986
|
Nickel Electro™
6703/SS |
430 mm |
62.85 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
12986986
|
Nickel Electro™
6704/SS |
490 mm |
65.70 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Stainless steel square profile
- Includes lid
- Square shape prevents it from rolling off bench top
- Silicon in lid and base
Specifications
Autoclavable | |
Sterile | |
Autoclave |
Stainless Steel | |
Sterilizing Box |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title