missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methanol-d4, for NMR, 99.8% atom D, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
10 mL
25 mL
100 g
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 0.8880g/mL |
Deuterium (D) | 99.75% min. |
Flash Point | 12°C |
Packaging | Glass Bottle |
Refractive Index | 1.3262 |
Water | 0.05% max. (Coulometric) |
Quantity | 25 mL |
Melting Point | -99.0°C |
Show More |
Safety and Handling
Product Identifier
- Methanol-d4
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H370-Causes damage to organs.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- P310-Immediately call a POISON CENTER/doctor/.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'