missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Methionine/Choline-deficient Diet, Pellets

Methionine/Choline-deficient Pellet Diet, is used to study induction of non-alcoholic steatohepatitis in experimental models and its routes of development.

Specifications

Product Type Choline Deficient Diet
Format Pellets
Storage Requirements Store at Room Temperature (15°C to 30°C)
View More Specs

Products 2
Product Code Brand Packaging Quantity Price Quantity & Availability  
Product Code Brand Packaging Quantity Price Quantity & Availability  
11445365
View Documents
MP Biomedicals™
0296043920
20 kg N/A
N/A
11455365
View Documents
MP Biomedicals™
0296043950
50 kg N/A
N/A
Description

Description

  • Non-alcoholic steatohepatitis(NASH) was induced by feeding a methionine/choline-deficient diet (MCD-diet) for up to 5 weeks to mice.
  • NASH is a disease with a high incidence, difficult diagnosis, and as yet no effective treatment.
  • So, MCD-diet is used to study induction of non-alcoholic steatohepatitis in experimental models and its routes of development.
Specifications

Specifications

Choline Deficient Diet
Pellets
Store at Room Temperature (15°C to 30°C)
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.