missing translation for 'onlineSavingsMsg'
Learn More

SPEX CertiPrep™ Method EN15662 SPEXQuE™ QuEChERS Kit

Product Code. p-4675763 Shop All SPEX Certiprep Products
Click to view available options
Volume (Metric):
2 mL
50 mL
Quantity:
100 Pack
50 Pack
Unit Size:
1 unit
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 15276036

Brand: SPEX CertiPrep™ ENPSA15ML

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Meet your QuEChERS needs with these general purpose kits

Meeting all your QuEChERS needs with general purpose kits suitable for removal of polar organic acids, some low to moderate levels of sugars and lipids.

  • European Methods (EN Method 15662)

Specifications

Sorbent 150 mg PSA, 900 mg MgSO4
Type PSA Dispersive SPE Clean-up Tube
Volume (Metric) 50 mL
Method EN 15662
Quantity 50 Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.