missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl Red, Pure, Solution 0.01%, Indicator Grade, Fisher Chemical™
Click to view available options
Quantity:
500 mL
Packaging:
Amber glass bottle
Specifications
Specifications
MDL Number | 2425 |
Packaging | Amber glass bottle |
Quantity | 500 mL |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Methyl red, pure, solution 0.01%
- Warning
- Flammable liquid Category 3
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 2
- H226-Flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H371-May cause damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction