missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Metric PTFE Tubing
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-Parmer™ Metric PTFE Tubing is ideal for high-purity work. Withstands extreme temperatures.
Brand: Masterflex™ 06605-52
This item is not returnable.
View return policy
Description
- Translucent PTFE tubing
- Chemically inert, nontoxic, and virtually nonporous
- Excellent crack- and stress-resistance
- Low coefficient of friction
- Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
- Tubing is manufactured according to GMP
- Sterilize with autoclave, ethylene oxide or use dry heat
Specifications
USP, GMP | |
1.48 mm | |
3 mm | |
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, good for high-purity work | |
1 Each | |
Translucent | |
260°C |
Autoclavable | |
PTFE | |
7.62 m | |
-240°C | |
Sterile | |
370 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction