missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Heavy Duty Stainless Steel Cantilever Shelf

Heavy duty stainless steel cantilever shelf is a handy and easy way to expand shelving space in Metro™ Super Erecta™ systems.

139.00 € - 401.00 €

Specifications

For Use With (Equipment) HD Super™
Width (English) 12 in.
Width (Metric) 30.48 cm
Product Type Wire Shelf
View More Specs

Products 4
Product Code Brand Length (English) Material Price Quantity & Availability  
Product Code Brand Length (English) Material Price Quantity & Availability  
15906561
View Documents
Metro™
1260CHS
60 in. Stainless Steel
401.00 €
Each
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
15986551
View Documents
Metro™
1254CHS
54 in. Stainless Steel
401.00 €
Each
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
15976551
View Documents
Metro™
1254CHC
54 in. Chrome
139.00 €
Each
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
15996551
View Documents
Metro™
1260CHC
60 in. Chrome
175.00 €
Each
Estimated Shipment: 26-05-2025
to see stock.
Add to basket
 
Description

Description

  • Drop mat design creates a retaining ledge around the entire deep shelf
  • For use with Super Erecta™ or HD Super™ shelves
  • Width: 12 in.

Order Info

Order rear posts that are taller than front posts to accommodate this type of shelf.

Specifications

Specifications

HD Super™
12 in.
30.48 cm
Wire Shelf
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.