missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Double-Deep Top-Track Stationary Intermediate Unit Kits
Connects intermediate units in Double-Deep systems and to overhead track sets
805.00 € - 826.00 €
Specifications
Finish | Chrome |
---|---|
For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ shelving system |
Includes | 86 in. Posts and connecting hardware |
Product Type | Stationary Intermediate Unit Kit |
Material | Steel |
Product Code | Brand | Width (English) | Width (English) Shelf | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Width (English) Shelf | Weight (English) | Price | Quantity & Availability | |||
15947151
|
Metro™
LTTA18C |
18 in. | 18 in. | 18 lb. |
805.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15957151
|
Metro™
LTTA21C |
21 in. | 21 in. | 20 lb. |
815.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15967151
|
Metro™
LTTA24C |
24 in. | 24 in. | 22 lb. |
826.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
- Chrome-plated finish
- Kit includes connecting hardware
Order Info
One kit is required for intermediate units connected end-to-end. Shelves are sold separately.
Specifications
Chrome | |
86 in. Posts and connecting hardware | |
Steel |
Metro™ Super Erecta™, Super Adjustable™ shelving system | |
Stationary Intermediate Unit Kit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title