missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Gowning Benches
Sturdy and comfortable gowning fixtures.
790.00 € - 964.00 €
Specifications
Height (English) | 18 in. |
---|---|
Height (Metric) | 45.72 cm |
Width (English) | 16 in. |
Product Type | Gowning Bench |
Color | Silver |
Product Code | Brand | Length (Metric) | Weight (English) | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Weight (English) | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||
15906921
|
Metro™
GB1660S |
152.4 cm | 62.5 lb. | 28.4 kg | 40.64 cm |
887.00 €
Each |
Estimated Shipment: 24-03-2025
Log in to see stock. |
||
15996911
|
Metro™
GB1648S |
121.9 cm | 55 lb. | 25 kg | 40.64 cm |
831.00 €
Each |
Estimated Shipment: 24-03-2025
Log in to see stock. |
||
15916921
|
Metro™
GB1672S |
182.8 cm | 70 lb. | 31.8 kg | 40.64 cm |
964.00 €
Each |
Estimated Shipment: 24-03-2025
Log in to see stock. |
||
15986911
|
Metro™
GB1636S |
91.5 cm | 47.5 lb. | 21.5 kg | 40.6 cm |
790.00 €
Each |
Estimated Shipment: 24-03-2025
Log in to see stock. |
||
Description
- 18 in. high (45.7cm) bench with heavy-duty, solid top made of 14 gauge, Type 304 stainless-steel
- Adjustable stainless-steel foot plates provide for floor mounting
- Nonconductive but can be made conductive with the addition of aluminum split sleeves (Cat. No. 17-987-44)
Specifications
18 in. | |
16 in. | |
Silver | |
Medium Bench Height |
45.72 cm | |
Gowning Bench | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title