missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Lab Cart, Autoclavable

Move and clean equipment with ease. Autoclavable lab cart is preconfigured with a choice of two or three shelves.

Brand:  Metro™ LC2S2436

 View more versions of this product

Product Code. 15957011

  • 1325.00 € / Each
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket

Includes: Swedged posts and aluminum split sleeves.
This item is not returnable. View return policy

Description

Description

  • Choice of 2- or 3-shelf models
  • Units measure 39 in. (99.1cm) high including casters†
  • 18 x 24 in. (45.6 x 61cm) or 24 x 36 in. (61 x 91.4cm) footprints available

Order Info

Casters are not included, sold separately (see 5MHTN, 5MHTNB).

Specifications

Specifications

Autoclavable
Silver
39 in.
Swedged posts and aluminum split sleeves
91.4 cm
None
21 kg
24 in.
Laboratory Cart
36 x 24 x 39 in.
99.1 cm
36 in.
Stainless Steel
2
46.5 lb.
61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.