missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax High-Performance Liquid Chromatography (HPLC) Lab Cart

MetroMax high-performance liquid chromatography (HPLC) lab cart allows for greater access during initial set up and maintenance of equipment.

Brand:  Metro™ HPLC2X3

 View more versions of this product

Product Code. 15956941

  • 2110.00 € / Each
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Locking casters (SOLD SEPARATELY) keep equipment secured in place during normal use.
  • The efficient use of vertical space requires less floor space and frees up valuable bench space for other applications.
  • Carts are manufactured with corrosion resistant polymers for superior chemical resistance and include a LIFETIME warranty against rust and corrosion.
  • Shelves adjust on 1 in. increments to accommodate your equipment needs.
  • Each unit includes (4) solid MetroMax shelves (with raised lip to contain spills) and (1) open grid shelf.
  • Shelf mats are removable for easy cleaning.
  • Shelves and posts have built in Microban™ antimicrobial product protection
  • Each shelf supports 800 lbs. evenly distributed.
  • Total cart capacity determined by the casters (ORDERED SEPARATELY).
  • Other sizes and configurations available, including stationary models.
  • Carts ship knocked down and assemble easily with no special tools.
  • Required Accessories:
    • Casters are NOT included and must be ordered separately. Choose from swivel, brake, and rigid casters with plated steel horns for non-corrosive environments. For corrosive environments (including routine exposure to cleaning agents) choose casters with polymer horns. For cart washing applications, choose stainless steel casters.
  • Optional Accessories:
    • Slide out keyboard tray (model # KBX); Flat Mount Monitor Bracket and Cross Bar-chose based on shelf size (model # FM30X3, FM36X3, FM48X3); Bracket only (model # FMBX); Multi-outlet plug strip (model #PSX); Post-Mount Swing Arm for Flat Monitor (model FMAX); Post-Mount Cable/Tube Management Clips (model # TMX). Other accessories include shelf ledges and dividers and label holders.
Specifications

Specifications

HPLC Cart
Taupe, Blue
For high performance liquid chromatography applications
228.8 cm
48 in.
800 lb.
Polymer, Stainless Steel
51.9 kg
24 in.
40.6 kg
48 x 24 x 81 in. (121.9 x 61 x 228.8 cm)
81 in.
4 Solid MetroMax shelves (with raised lip to contain spills) and open grid shelf
121.9 cm
362.8 kg
5
114.5 lb.
61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Metro™ MetroMax High-Performance Liquid Chromatography (HPLC) Lab Cart > 48 in. (121.9cm) L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.