missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with Solid i Shelf
The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.
1120.00 € - 1315.00 €
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Height (English) | 39.5 in. |
Height (Metric) | 100.3 cm |
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Product Code | Brand | Dimensions (L x W x H) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Product Type | Price | Quantity & Availability | ||||
15967021
|
Metro™
LT30XS3 |
29.75 x 30 x 39.5 in. | Stationary Table |
1150.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
15967031
|
Metro™
LT36XS3 |
35.75 x 30 x 39.5 in. | Stationary Table |
1200.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
15967041
|
Metro™
LT48XS3 |
47.75 x 30 x 39.5 in. | Stationary Table |
1265.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
15967051
|
Metro™
LT60XS3 |
59.75 x 30 x 39.5 in. | Stationary Table |
1315.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
15987061
|
Metro™
LTM30XS3 |
29.75 x 30 x 39.5 in. | Mobile Table | N/A | |||||
15947071
|
Metro™
LTM36XS3 |
35.75 x 30 x 39.5 in. | Mobile Table |
1315.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
15907081
|
Metro™
LTM48XS3 |
47.75 x 30 x 39.5 in. | Mobile Table |
1265.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
15967081
|
Metro™
LTM60XS3 |
59.75 x 30 x 39.5 in. | Mobile Table |
1315.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
Description
- Table features smooth surfaces that are easy to clean
- Mobile units can be easily moved to clean behind table area
- Available top materials include Type 304 stainless and TRESPA phenolic resin (black or gray)
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
100.3 cm | |
273 kg | |
76.2 cm |
39.5 in. | |
600 lb. | |
30 in. | |
Polymer |