missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Top-Track Stationary End Unit Kits
High-density, easy access storage
908.00 € - 933.00 €
Specifications
For Use With (Equipment) | Metro™ MetroMax i™ and Q™ Top-Track™ system |
---|---|
Height (English) | 86 in. |
Height (Metric) | 2185 mm |
Includes | 86 in. Posts, hardware and connecting components |
Product Type | Stationary End Unit Kit |
Product Code | Brand | Width (English) Shelf | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) Shelf | Price | Quantity & Availability | ||||||
15937221
|
Metro™
MXTTE18 |
18 in. |
908.00 €
Each |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
15947221
|
Metro™
MXTTE24 |
24 in. |
933.00 €
Each |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
Description
Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks.
- Stationary end units stabilize MetroMax i Top-Track storage systems
- 2185mm (86 in.) high posts
Order Info
Order one per Top-Track system. Shelves are ordered separately.
Specifications
Metro™ MetroMax i™ and Q™ Top-Track™ system | |
2185 mm | |
Stationary End Unit Kit |
86 in. | |
86 in. Posts, hardware and connecting components |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Metro™ MetroMax i™ Top-Track Stationary End Unit Kits