missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Stainless Top/Backsplash and Solid HD Shelf
Provide a safer workstation for your staff. Metro Stainless Lab Worktable features a backsplash, solid shelf, corrosion-proof performance and stainless steel construction throughout.
1280.00 € - 1570.00 €
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Height (English) | 35 in. |
Height (Metric) | 89 cm |
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Product Code | Brand | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
15977111
|
Metro™
LTS60S |
59.75 x 30 x 35 in. | Backsplash, Solid HD Shelf | Stationary Table |
1545.00 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||
15937091
|
Metro™
LTS30S |
29.75 x 30 x 35 in. | Backsplash, Solid HD Shelf | Stationary Table |
1280.00 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||
15917101
|
Metro™
LTS36S |
35.75 x 30 x 35 in. | Backsplash, Solid HD Shelf | Stationary Table |
1355.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
15997101
|
Metro™
LTS48S |
47.75 x 30 x 35 in. | Backsplash, Solid HD Shelf | Stationary Table |
1450.00 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||
15977121
|
Metro™
LTSM30S |
29.75 x 30 x 35 in. | Backsplash, Solid HD Shelf, Adapter Insert | Mobile Table |
1305.00 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||
15947131
|
Metro™
LTSM36S |
35.75 x 30 x 35 in. | Backsplash, Solid HD Shelf, Adapter Insert | Mobile Table |
1375.00 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||
15907151
|
Metro™
LTSM60S |
59.75 x 30 x 35 in. | Backsplash, Solid HD Shelf, Adapter Insert | Mobile Table |
1570.00 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||
15927141
|
Metro™
LTSM48S |
47.75 x 30 x 35 in. | Backsplash, Solid HD Shelf, Adapter Insert | Mobile Table |
1475.00 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
89 cm | |
273 kg | |
76.2 cm |
35 in. | |
600 lb. | |
30 in. | |
Stainless Steel |