Learn More
Metro™ Standard-Duty Mobile Security Units, Stainless Steel
Standard-duty mobile security units provide protection of valuable materials and sensitive items from loss or pilferage. Available in a sleek, easy-to-clean stainless steel finish.
3030.00 € - 4950.00 €
Specifications
Product Type | Mobile Security Cart |
---|---|
Color | Silver |
Height (English) | 62 in. |
Height (Metric) | 157.5 cm |
Material | Stainless Steel |
Product Code | Brand | Width (English) | Length (English) | Material | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Material | Weight (English) | Price | Quantity & Availability | |||
15977231
|
Metro™
SEC53S-SD |
27.25 in. | 40.75 in. | Stainless Steel | 154 lb. |
3140.00 €
Each |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||
15987231
|
Metro™
SEC55S-SD |
27.25 in. | 52.75 in. | Stainless Steel | 174 lb. |
3825.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15957231
|
Metro™
SEC33S-SD |
21.5 in. | 40.75 in. | Stainless Steel | 138 lb. |
3030.00 €
Each |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||
15967231
|
Metro™
SEC35S-SD |
21.5 in. | 52.75 in. | Stainless Steel | 157 lb. |
3680.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15997231
|
Metro™
SEC56S-SD |
27.25 in. | 65 in. | Stainless Steel | 195 lb. |
3960.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15907241
|
Metro™
SEC63S-SD |
33.5 in. | 40.75 in. | Stainless Steel | 167 lb. |
3925.00 €
Each |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||
15917241
|
Metro™
SEC65S-SD |
33.5 in. | 52.75 in. | Stainless Steel | 193 lb. |
4780.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15927241
|
Metro™
SEC66S-SD |
33.5 in. | 65 in. | Stainless Steel | 215 lb. |
4950.00 €
Each |
Estimated Shipment: 04-07-2025
Log in to see stock. |
|||
Description
- Mobile security units provide protection for valuables and sensitive materials from loss or pilferage.
- Type 304 Stainless provides superior corrosion resistance.
- Heavy gauge open wire construction keeps contents visible at all times, making it easy to check inventory.
- Choice of casters to match requirements.
- Patented, ergonomic, 1/4-turn door handle.
- Double doors open 270° and can be secured along the sides of the unit.
- Fixed top and bottom Super Erecta shelves.
- Optional intermediate shelves can be postitioned in 1 in. increments along entire height of post.
Order Info
Shipped knocked down; assemble easily. Super Adjustable/Super Erecta™ intermediate shelves and casters sold separately.
Specifications
Mobile Security Cart | |
62 in. | |
Stainless Steel |
Silver | |
157.5 cm | |
2 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.