missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Mobile Work Centers With Overhead Cabinet

Modular and mobile to easily adapt to changes in any work environment.

Brand:  Metro™ SXRMWTK36EOH2

Product Code. 15947251

  • 10335.00 € / Each
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Allow fast and easy installation and reconfiguration of lab furniture and workspaces.
  • Polymer enclosures and rigid aluminum and metal substructure provide a robust work environment that is durable, lasting and easy to clean.
  • Triple-wide, nonlocking drawers with 88.9cm (35 in.) right-side kneehole, pencil drawer and 12.7cm (5 in.) diameter polymer casters (3 toe brakes, 2 swivel brakes).
  • Microban™ antimicrobial product protection inhibits growth of mold, mildew, and bacteria.
  • 2.5 cm (1 in.) thick black epoxy countertop with 7.6 cm (3 in.) backsplash.
  • Polymer drawer material.
  • Epoxy resin top material.
  • Two 7.6 cm (3 in.), two 15.2 cm (6 in.), and one 22.9 cm (9 in.) polymer drawers with taupe drawer pulls.
  • 68.6 cm (27 in.) interior triple-wide overhead cabinet with two single-wide, two double-wide polymer shelves and 225° clear locking doors.
  • Overall Dimensions (D x W x H): 2.7 x 160.6 x 207 cm (28.6 x 63.2 x 81.5 in.).
  • Countertop to overhead clearance: 40.6 cm (16 in.).
  • Countertop height 92.7 cm (36.5 in.).
Specifications

Specifications

Preconfigured mobile Work Center
63.2 x 28.6 x 81.5 in. (160.53 x 72.6 x 205.7 cm)
205.7 cm
63.2 in.
28.6 in.
Anodized Aluminum
Gray
81.5 in.
Triple-wide non-locking mobile work center shell with 890 mm right-side kneehole, pencil drawer and 127 mm polymer casters
160.53 cm
72.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers