missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, General Supply Cart

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

Brand:  Metro™ SXRS43CM4

Product Code. 15987251

  • 5825.00 € / Each
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket

Includes:

Mobile shell with mechanical shell with mechanical keylock, 3 in. Polymer drawer with locking cover, three 3 in. Polymer drawer, two 6 in. Polymer drawer, 9 in. Polymer drawer two 3 in. drawer divider kits, taupe drawer pull, left swing-out pod locking til

This item is not returnable. View return policy

Description

Description

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)
Specifications

Specifications

Preconfigured Cart
44.7 in.
44.7 x 57.9 x 63.3 cm
24.9 in.
Mobile shell with mechanical shell with mechanical keylock, 3 in. polymer drawer with locking cover, three 3 in. polymer drawer, two 6 in. polymer drawer, 9 in. polymer drawer two 3 in. drawer divider kits, taupe drawer pull, left swingout pod locking tilt bins, waste basket and holder
None
57.9 cm
Taupe
110 cm
Epoxy-coated Steel
63.3 cm
Aluminum, Polymer, Polymer
22.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Metro™ Starsys™ Preconfigured Mobile Workstation, General Supply Cart > General Supply Cart

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.