missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Euthanize Cart

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

Brand:  Metro™ SXRSCCU

Product Code. 15967261

  • 5060.00 € / Each
Estimated Shipment: 19-03-2025
to see stock.
Explore more special offers
Add to basket

Includes: 48 in.H (121.2 cm) Nonlocking mobile shell; One 3 in. (7.6 cm) polymer drawer; One 6 in. (15.2 cm) polymer drawer; Three 9 in. (22.9 cm) polymer drawers; Slate blue drawer pulls; One 3 in. drawer divider kit; Left swing-out nonlocking pod with three tilt bins and pod tray with dividers; Right fixed nonlocking pod with one tilt bin, waste basket and holder, and pod tray with dividers; Overbridge with shelf and accessory rail, wire supply basket, and six blue plastic utility bins with clear covers
This item is not returnable. View return policy

Description

Description

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)
Specifications

Specifications

Critical Care Cart
24.9 x 34.7 x 47.7 in. (63.3 x 88.2 x 121.1 cm)
121.1 cm
24.9 in.
Polymer
34.7 in.
Taupe, Blue
47.7 in.
48 in. H non-locking mobile shell, 3 in. polymer drawer, 6 in. polymer drawer, three 9 in. polymer drawers, slate blue drawer pulls, 3 in. drawer divider kit, left swingout non-locking pod with three tilt bins and pod tray with dividers, right fixed nonlocking pod with one tilt bin, waste basket and holder and pod tray with dividers, overbridge with shelf and accessory rail, wire supply basket and six blue plastic utility bins with clear covers
63.3 cm
1
88.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers