missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Imaging - Trauma Cart

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

Brand:  Metro™ SXRSTRAMA

Product Code. 15937271

  • 7985.00 € / Each
Estimated Shipment: 16-06-2025
to see stock.
Explore more special offers
Add to basket

Includes: 45 in.H (113.6 cm) Mobile shell with mechanical keylock and two keys, Three 3 in. (7.6 cm) polymer drawers, Four 6 in. (15.2 cm) polymer drawers, Two 3 in. drawer divider kits, Slate blue drawer pulls; Left swing-out pod with top-locking tilt bin (keylock/two keys), Pod tray with dividers, Waste basket and holder; Right swing-out pod with top-locking tilt bin (keylock/two keys), Middle nonlocking tilt bin, Sharps container bracket; Overbridge with shelf and rail, Utility/IV pole and clamp, Wire supply basket
This item is not returnable. View return policy

Description

Description

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)
Specifications

Specifications

Preconfigured Mobile Workstation
24.9 x 34.7 x 44.7 in. (63.3 x 88.2 x 113.6 cm)
113.6 cm
24.9 in.
Polymer
34.7 in.
Taupe, Blue
44.7 in.
45 in. H mobile shell with mechanical keylock and two keys, Three 3 in. polymer drawers, four 6 in. polymer drawers, two 3 in. drawer divider kits, slate blue drawer pulls, left swingout pod with top-locking tilt bin (keylock/two keys), pod tray with dividers, waste basket and holder, right swingout pod with top locking tilt bin (keylock/two keys), middle nonlocking tilt bin, sharps container bracket, overbridge with shelf and rail, utility/IV pole and clamp, wire supply basket
63.3 cm
1
88.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.