missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Surgery Cart

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

Brand:  Metro™ SXRSANES

Product Code. 15927261

  • 5205.00 € / Each
Estimated Shipment: 19-03-2025
to see stock.
Explore more special offers
Add to basket

Includes: 45 in. (113.6 cm) mobile shell w/mechanical keylock and two keys, Four 6 in. (15.2 cm) polymer drawers, One 9 in. (22.9 cm) polymer drawer, Taupe drawer pulls, Left swing-out locking pod wi/three tilt bins (keylock w/two keys), Right swing-out locking pod w/three tilt bins (keylock w/two keys), Overbridge w/two rails; Universal clamp; Laryngoscope blade/specimen holder, Half-size metal utility bin, Full-size metal utility bin; Three label/tape dispensers, Six plastic utility bins w/clear covers
This item is not returnable. View return policy

Description

Description

  • Advanced polymer based system with internal extruded aluminum structural support.
  • Complete system of mobile and stationary units for storage, transportation and workstations that provide greater storage density in a smaller footprint.
  • Single wide cart with left and right side swing-out accessory pods and overbridge with rails.
  • Specifically designed to store and transport anesthesia supplies.
  • Easily transport between stock room and procedure room.
  • Swing out side pods provide additional work space.
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included.
Specifications

Specifications

Anesthesia Cart
24.9 x 34.7 x 44.7 in. (63.3 x 88.2 x 113.6 cm)
44.7 in.
45 in. H mobile shell with mechanical keylock and two keys, four 6 in. polymer drawers, 9 in. polymer drawer, taupe drawer pulls, left swingout locking pod wi/three tilt bins (keylock with two keys), right swingout locking pod with three tilt bins (keylock with two keys), overbridge with two rails, universal clamp, laryngoscope blade/specimen holder, half size metal utility bin, full size metal utility bin, three label/tape dispensers, six plastic utility bins with clear covers
63.3 cm
None
88.2 cm
Taupe
Storage and Transport
113.6 cm
24.9 in.
Polymer
34.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers