missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Tall Mobile Storage Unit, General Supply Cabinet, Triple-Wide

Preconfigured mobile storage units

Brand:  Metro™ SXRTGS2

 View more versions of this product

Product Code. 15957271

  • 12885.00 € / Each
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Models SXRTGS2 and SXRTGS3

  • Slotted polymer inner panels
  • Left-side push/pull handle
  • Molded HDPE outer and inner panels
  • Overall dimensions: 78.3 x 65.7 x 27.9 in. (198.8 x 166 .8 x 70.8cm) (H x W x D)
Models SXRTGS2 Only
Left Bay
  • Three polymer shelves (behind door)
  • Left-hinged 225° solid non-locking upper door
  • Mid-level drawertop shelf (non-locking)
  • Three 3 in. (76mm) polymer drawers
  • Two 6 in. (152mm) polymer drawers
  • One 9 in. (229mm) polymer drawers
  • Dimensions: 33 x 17 x 22 in. (839 x 43.2 x 22cm) (H x W x D)
Middle Bay
  • Three polymer shelves (behind door)
  • Right-hinged 225° solid non-locking upper door
  • Mid-level drawertop shelf (non-locking)
  • Two 6 in. (152mm) polymer drawers
  • Two 9 in. (229mm) polymer drawers
  • Dimensions: 33 x 17 x 22 in. (839 x 43.2 x 22cm) (H x W x D)
Right Bay
  • Two fixed chrome wire qwikSLOT shelves
  • Three full-extension chrome wire shelves
  • Right-hinged 270° solid non-locking tall door
  • Slate blue drawer and door pulls
  • Dimensions: 66 x 18 x 22 in. (167.6 x 45.7 x 55.9 cm) (H x W x D)
Models SXRTGS3 Only
Left Bay (Double-Wide)
  • Three double-wide fixed chrome wire qwikSLOT shelves
  • Four double-wide full-extension chrome wire shelves
  • Center closing 225° solid locking door set (keylock/2 keys)
  • Dimensions: 66 x 38 x 22 in. (167.7 x 96.6 x 55.9cm) (H x W x D)
Right Bay (Double-Wide)
  • Two single-wide fixed chrome wire qwikSLOT shelves
  • Four single-wide full-extension chrome wire shelves
  • right-hinged 225° solid locking door set (keylock/2 keys)
  • Taupe door pulls
  • Dimensions: 66 x 18 x 22 in. (167.6 x 45.7 x 55.9 cm) (H x W x D)

Specifications

Specifications

Storage Unit
Triple-wide tall
70.8 cm
198.8 cm
10
65.7 in.
166.8cm
Yes
Light Taupe
27.9 in.
78.3 in.
10
Polymer
65.7 in.
166.8 cm
Polymer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.