missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelving Accessory, 8 in. Shelf Dividers

Product Code. p-62941
Click to view available options
Width (English):
24 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11701059

Brand: Metro™ DD24C

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tall dividers (8 in.) snap onto wire shelves to partition shelf space for storage optimization.

  • Dividers can also attach to the top or bottom of shelves.
  • Available in Chrome or Type 304 Stainless Steel.
  • Other sizes available.

Specifications

Product Type Shelf Divider for Wire Shelves
For Use With (Equipment) Metro™ Super Erecta™ shelving
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 24 in.
Width (Metric) 61 cm
Material Chrome
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.