missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ SiteSelect™ Posts

For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems

Brand:  Metro™ 13P

 View more versions of this product

Product Code. 15916561

  • 21.50 € / Each
Estimated Shipment: 11-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
  • Posts are available in chrome, type 304 stainless steel, and metroseal 3.
  • Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
  • Mobile posts come without leveling bolt assembly for use with stem casters.
  • Grooved at 1 in. (2.5 cm) intervals.
  • Posts are double-grooved every 8 in. (20.3 cm) for easy identification.

Order Info

Height includes leveling bolt and cap. Shelves and posts sold separately.

Specifications

Specifications

Stationary Shelving Post
Metro Super Erecta Wire Shelving System
36.83 cm
Chrome
14.5 in.
Stationary
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Metro™ Super Erecta™ SiteSelect™ Posts > Stationary; Chrome; Height: 14.5 in. (37cm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.