missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ SiteSelect™ Posts
For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems
Marke: Metro™ 33UPS
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
- Posts are available in chrome, type 304 stainless steel, and metroseal 3.
- Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
- Mobile posts come without leveling bolt assembly for use with stem casters.
- Grooved at 1 in. (2.5 cm) intervals.
- Posts are double-grooved every 8 in. (20.3 cm) for easy identification.
Bestellinformation
Height includes leveling bolt and cap. Shelves and posts sold separately.
Spezifikation
Mobile Shelving Post | |
Metro Super Erecta Wire Shelving System | |
85.75 cm |
Stainless Steel | |
33.75 in. | |
Mobile |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Metro™ Super Erecta™ SiteSelect™ Posts > Mobile; Stainless-steel; Height: 34.5 in. (88cm)
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur