missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ Solid Shelving Accessory, Shelf Divider
Click to view available options
Width (English):
14 in.
24 in.
Unit Size:
Each
Description
- Stainless steel
- 8 in. high
- Attach with spring clips (included)
Specifications
Specifications
| Product Type | Shelf Divider for Wire Shelves |
| For Use With (Equipment) | Metro™ Super Erecta™ shelving |
| Height (English) | 8 in. |
| Height (Metric) | 20.3 cm |
| Width (English) | 14 in. |
| Width (Metric) | 45.5 cm |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction