missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ Swedged Posts
For cart-washable and autoclave applications.
65.30 € - 79.10 €
Specifications
For Use With (Application) | Autoclavable and Cart Washable Applications |
---|---|
For Use With (Equipment) | Metro™ Super Erecta™ stem casters |
Product Type | Mobile Shelving Post |
Material | Stainless Steel |
Product Code | Brand | Height (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Length (English) | Price | Quantity & Availability | ||||
15996691
|
Metro™
33UPS-SW |
33 in. | 33 in. |
65.30 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
15946711
|
Metro™
54UPS-SW |
54 in. | 54 in. |
72.40 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
15976741
|
Metro™
63UPS-SW |
63 in. | 63 in. |
79.10 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
Description
- Each Type 304 Stainless Steel post has an aluminum cap swedged into the top
- For use with standard stem casters
Specifications
Autoclavable and Cart Washable Applications | |
Metro™ Super Erecta™ stem casters | |
Mobile Shelving Post | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title