missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish
Wire shelves in stainless steel finish allow adjustable configurations when used with Metro Super Erecta shelving systems.
Brand: Metro™ 1848NS
This item is not returnable.
View return policy
Description
- Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
- Type 304 polished stainless steel
- Used for the most aggressive applications and environments
- Stands up to high temperature automated cart wash and autoclave applications
Specifications
Wire Shelf | |
18 in. | |
45.7 x 121.9 in. (18 x 48 cm) | |
Plastic sleeves and wedges | |
121.9 cm | |
45.7 cm |
Stainless Steel | |
457 mm | |
Metro Super Erecta Shelving System | |
48 in. | |
18 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish > W x L: 45.7 x 121.9cm (18 x 48 in.)
Spot an opportunity for improvement?Share a Content Correction