missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge
Ledges are available for wire or solid shelves
Brand: Metro™ L24WS
This item is not returnable.
View return policy
Beschreibung
- 1 in. ledges provide a sturdy lip to secure items during transport or to meet seismic or other safety requirements.
- Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving.
- Other sizes and finishes available.
- For stationary or mobile installation.
- Prevents items from protruding or falling from shelves.
- Side and back ledges stand 1 in. (25 mm) high.
- Solid shelf ledges stand 4 in. high (10.1 cm) and include spring-clip tabs for attaching.
Bestellinformation
Posts and shelves sold separately.
Spezifikation
Stackable Ledge for Solid Shelving | |
Metro Super Erecta Solid Shelves | |
10 cm | |
24 in. |
Stainless Steel | |
4 in. | |
Spring clip tabs | |
61 cm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge > For solid shelf; Finish: Stainless-steel; Height: 4 in. (10cm); Length: 24 in. (61cm)
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur