missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Gray Label Holders for Wire Shelving

Snap-on plastic holders provide easy identification of shelf contents.

Brand:  Metro™ 9990P30

 View more versions of this product

Product Code. 15906781

  • 14.70 € / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Gray
  • Hold most commercial 1.25 in. (32 mm) labels
  • Labels not included
Specifications

Specifications

Label Holder
Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
63.5 x 3.2 cm
76 cm
-18 to 120.2°F
Plastic
Gray
25 x 1.25 in.
30 in.
Solid
-28 to 49°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Metro™ Gray Label Holders for Wire Shelving > Gray; Fits Shelf Length: 30 in. (760mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.