missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Temperature Probes for Benchtop pH Meter
For use with Benchtop pH Meters.
Brand: Mettler Toledo™ 51300164
90.74 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Material: Stainless-steel
- Length: 120mm
- Diameter: 3mm
Specifications
Temperature probe ATC NTC 30k Omega | |
Stainless Steel | |
ATC | |
NTC30K Ohm | |
302°F | |
120 mm | |
3 mm |
RCA | |
150°C | |
pH meter | |
NTC 30kilohm ATC | |
4.7 in. | |
0.12 in. |