missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes
Offer outstanding price/performance ratio. Mettler Toledo Economy Series pH and pH/ATC Combination Electrodes are cost-effective alternative for less-demanding requirements.
Brand: Mettler Toledo™ 51340333
224.76 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- pH: 0 to 14
- Temperature Range: 0° to 80°C (excl. LE427, 0° to 50°C)
- Maintenance-free gel electrolyte (LE407, LE427, LE438)
- Refillable electrolyte (LE409, LE420)
Specifications
BNC | |
Glass | |
0°C to 80°C | |
Gel | |
pH meter | |
LE427 Economy | |
0°C to 100°C | |
47 in. | |
1.2 m | |
16 mm |
Ceramic | |
0 to 11 | |
pH Combination Electrode | |
Ideal for solid samples such as meat, fruit, cheese, soil | |
plastic, gel electrolyte puncture | |
0°F to 176°F | |
4 in. | |
100 mm | |
0.62 in. |