missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ InLab™ Conductivity Benchtop Probes
A selection of conductivity probes suitable for all applications.
Brand: METTLER TOLEDO™ 51302255
464.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Required cables included for METTLER TOLEDO SevenExcellence or SevenCompact
- Mini-DIN connects to benchtop meter; LTW connects to portable meter
- Integrated temperature probes
- Probes with nominal cell constants require calibration before use
- Probes with certified cell constants are ready to use after verification step - do not calibrate
Accessories & Care
- Store dry
- Handle with care to avoid changing the cell constant (cell constant is a physical value)
- Nominal cell constants require calibration with one standard (see list of standards below)
- Certified cell constants require verification check with one standard (see list of standards below)
Standards
- 10 μS/cm, one-time use sachets (30111141)
- 84 μS/cm, one-time use sachets (30111140)
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)
Specifications
0.06 cm-1 nominal cell constant | |
2 platinum poles | |
SevenEasy, SevenMulti, FiveEasy and FiveGo meter | |
0°C to 100°C | |
0.47 in. | |
4.72 in. | |
120 mm | |
Glass, Platinum | |
2 Cell Conductivity |
Mini-DIN | |
General conductivity measurements | |
Integrated Temperature Sensor | |
Cond probe InLab 720 | |
12 mm | |
39.3 in. | |
1.20 m | |
0.1 to 500 μS/cm | |
InLab™ 720 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction