missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ InLab™ Conductivity Portable Probes
A selection of conductivity probes suitable for all applications.
610.00 € - 846.00 €
Specifications
Temperature (Metric) Range | 0°C to 100°C |
---|---|
Connector Types | LTW |
Diameter (English) Body | 0.47 in. |
Diameter (Metric) Body | 12 mm |
Length (Metric) | 120 mm |
Product Code | Brand | Model | Cell Constant | Measurement Ranges | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Cell Constant | Measurement Ranges | Price | Quantity & Availability | |||
10778975
|
METTLER TOLEDO™
51344110 |
InLab™ 738-ISM | 0.57 cm-1 nominal cell constant | 0.01 to 1000 mS/cm |
682.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
10248114
|
METTLER TOLEDO™
51344116 |
InLab™ 742-ISM | 0.105 cm-1 certified cell constant | 0.001 to 500 μS/cm |
846.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
10504935
|
METTLER TOLEDO™
51344114 |
InLab™ 738-10m-ISM | 0.57 cm-1 nominal cell constant | 0.01 to 1000 μS/cm |
769.00 €
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||
10258114
|
METTLER TOLEDO™
51344120 |
InLab™ 738 | 0.57 cm-1 nominal cell constant | 0.01 to 1000 mS/cm |
610.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
10617635
|
METTLER TOLEDO™
51344126 |
InLab™ 742 | 0.105 cm-1 certified cell constant | 0.001 to 500 μS/cm |
790.00 €
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||
Description
- Required cables included for METTLER TOLEDO Seven2Go and SevenGo portable meters
- Mini-DIN connects to benchtop meter; LTW connects to portable meter
- Integrated temperature probes
- Probes with nominal cell constants require calibration before use
- Probes with certified cell constants are ready to use after verification step - do not calibrate
Accessories & Care
- Store dry
- Handle with care to avoid changing the cell constant (cell constant is a physical value)
- Nominal cell constants require calibration with one standard (see list of standards below)
- Certified cell constants require verification check with one standard (see list of standards below)
Standards
- 10 μS/cm, one-time use sachets (30111141)
- 84 μS/cm, one-time use sachets (30111140)
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)
Specifications
0°C to 100°C | |
0.47 in. | |
120 mm | |
NTC 30kilohm |
LTW | |
12 mm | |
Conductivity |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title