missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Metal Half Cell Electrodes

For electrochemical applications.

Brand:  Mettler Toledo™ 59904408

Product Code. 10742722

  • 310.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polypropylene shaft
  • Electrode head: S7 (RedCap)
  • Temperature range: 30° - 80°C
  • Silver pin: 6mm diameter, 10mm length
  • Metal: Silver tip

Order Info

  • Shaft length: 120mm
  • Shaft diameter: 12mm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

S7
-30°C to +80°C
-30°C to +80°C
120 mm
12 mm
Polypropylene
-22°F to +176°F
4.7 in.
0.47 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.