Learn More
METTLER TOLEDO™ Refracto™ 30PX Portable Refractometer
The handheld digital refractometer returns accurate and precise results within seconds, displayed in the units of measurement needed. Designed for measurements in laboratory and production environments.
Brand: METTLER TOLEDO™ 51324650
2940.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Compact and easy to use
- Glass prism: the glass prism of the measurement cell is held by a stainless steel ring, measures dark samples correctly
- Temperature compensation: determines the temperature and then corrects the refractive index to a standard temperature of 20°C or any other temperature the user defines
- Plain language interface: shows results and settings in plain language
- Ease-of-use: makes operation easy and efficient, results are displayed on backlit LCD display
- Comprehensive result storage: stores up to 1100 results including sample identification, measurement unit, temperature compensation coefficient, date and time
- Transfer the data whenever you want: transfer data to PC or printer using IR interface. For this purpose infrared/RS-232 converter (51325006) is required

Specifications
Portable Refractometer | |
1.32 to 1.50 | |
0.3 mL | |
±0.0005 | |
Backlit LCD | |
λ = 589.3 nm | |
Glass prism | |
IP54 | |
250 g | |
2.36 in. | |
7.28 in. | |
2.17 in. | |
5°C to 35°C | |
10°C to 40°C | |
2 x LR3, 1.5 V, type AAA with approximately 60 hours battery life |
0 to 85 Brix | |
REFRACTO 30PX | |
With pure water | |
0.0001 | |
0.0001 | |
Compact and easy to use, ideal for measurements in laboratory and production environments | |
ASTM D3321 | |
8.8 oz. | |
185 x 55 x 60 mm | |
60 mm | |
185 mm | |
55 mm | |
± 0.2°C | |
0.1°C |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.