missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ SevenExcellence™ S700 Conductivity Benchtop Meter

Product Code. p-4518752 Shop All Mettler Toledo Products
Click to view available options
Type:
Basic Conductivity Meter
Meter with 731 ISM Electrode
Meter with Trace Electrode
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13410679

Brand: METTLER TOLEDO™ 30046244

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The S700 meter measures conductivity, resistivity, TDS, and salinity. Its capabilities can be expanded with additional modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET. Features an intuitive touchscreen and the ability to create measurement shortcuts.

  • Conductivity, resistivity, TDS, and salinity meter than can be expanded with additional measurement modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET
  • Easily create measurement and calibration shortcuts
  • 7 inch color touch screen with intuitive menu navigation
  • Compatible with a wide range of electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Export data to a printer, Excel file, or LIMS system
  • Automation available for measurements and cleaning in high-throughput applications
  • Manage user permissions and access to ensure data integrity
  • Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
  • Optional comprehensive qualification package available including IQ/OQ/PQ
TRUSTED_SUSTAINABILITY

Specifica

Includes S700 conductivity meter, electrode holder, 2 standard sachets each for 1413 uS/cm and 12.88mS/cm, EasyDirect pH activation key, test certificate
Accuracy (Conductivity) ±0.5%
Calibration Points 13 Pre defined and 20 user defined standard
Range (Conductivity) 0.001 μS/cm to 2000 mS/cm
Temperature Compensation 20°C
Range (Salinity) 0 to 80 psu
Range (TDS) 0.001 mg/L to 1000 g/L
Temperature Range (Metric) -30°C to +130°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C
Range (Resistivity) 0.01 to 100 megohm/cm
Data Points At least 20000 data points, 250 analyses
Inputs Integrated interfaces (USB, RS232 and Ethernet)
Model S700 Conductivity Meter
Sensor Types Conductivity
Type Basic Conductivity Meter
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato