missing translation for 'onlineSavingsMsg'
Learn More

Hellma Micro Cuvette 104.002B-QS (pair)

Highly pure Suprasil™ quartz glass cuvettes with black sidewalls and PTFE lids.

Brand:  Hellma 104002B-10-K-40

Product Code. 15990411

  • 885.00 € / Pack of 2
Estimated Shipment: 18-10-2024
to see stock.
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-purity synthetic fused silica quartz construction
  • PTFE lids
  • UV/VIS range
  • Black side walls and base for absorption measurements
Specifications

Specifications

700 μL
PTFE
Base thickness: 3.2 mm
2/Pk
200 to 2500 nm
12.5 mm
Quartz Suprasil
2 mm
Lids
10 mm
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers