missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro-Insert, Clear Glass, for crew neck vial, 13-425 thread

For use with crew neck vials.

Brand:  Fisherbrand™ 40 09 0146

234.26 EUR valid until 2025-04-30
Use promo code "24163" to get your promotional price.


Product Code. 11826912

  • 284.00 € / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • 0.3mL
  • Micro-Insert
  • 40 x 6mm
  • Clear
  • Glass
  • 1st hydrolytic class
  • 15mm top
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Micro Insert
6 mm
0.5 mL
<9 μL
40 mm
Clear
Glass
Micro Sampling
Conical Bottom
10 x 100
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Micro-Insert, Clear Glass, for crew neck vial, 13-425 thread > conical,0,5 mL Volume,<9 μL residual volume,40 mm height

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.