missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro-Insert, Clear Glass, for small opening vial
252.70 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Micro-Insert
- For use with Small Opening Vials
- Clear
- Glass
Specifications
Micro Insert | |
4 mm | |
0.2 mL | |
<1 μL | |
27.5 mm | |
Micro Insert |
Clear | |
Glass | |
Micro Sampling | |
Conical Bottom | |
10 x 100 | |
Small Opening Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction