missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro Insert for Shell Vial 1mL
For use with Shell Vials.
Brand: Fisherbrand™ 05 09 0706
This item is not returnable.
View return policy
Description
- 0.1mL Micro-Insert
- Clear
- Glass
- 1st hydrolytic class
- 13mm top

Specifications
Micro Insert | |
5 mm | |
0.2 mL | |
<0.1 μL | |
34 mm |
Clear | |
Glass | |
Micro Sampling | |
Conical Bottom | |
10 x 100 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Micro Insert for Shell Vial 1mL > conical,0.2 mL Volume,<0,1 μL residual volume,34 mm height
Spot an opportunity for improvement?Share a Content Correction