missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Micro Resistance Thermometer
SI Analytics™ Micro Resistance Thermometer is used to measure temperature and changes resistance when there is a change in temperacture.
Specifications
Includes | 2 x 4mm banana plugs |
---|---|
Product Type | Thermometer |
Max. Temperature (Metric) | 200°C |
Min. Temperature (Metric) | -30°C |
Temperature Range (Metric) | -30°C to +200°C |
Product Code | Brand | Length (Metric) | Material | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Material | Model | Price | Quantity & Availability | |||
12038083
|
SI Analytics™
285105308 |
170 mm | Stainless Steel | W 5791 NN HT |
N/A
|
N/A | |||
10373442
|
SI Analytics™
285105238 |
250 mm | Glass | W 5780 NN HT |
N/A
|
N/A | |||
Description
- Use to measure temperature
- Comes equipt with 2 x 4mm banana plugs
Specifications
2 x 4mm banana plugs | |
200°C | |
-30°C to +200°C |
Thermometer | |
-30°C |