missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitra Touch™ Industrial Gloves
missing translation for 'orderingAttributeHoverText'
Size:
6.5/7
7.5/8
8.5/9
9.5/10
Beschreibung
- ASTM D6978 certified
- Features a longer cuff design for added protection and a better fit on garments
- High-level protection and comfort
- Certified to the rigorous Personal Protective Equipment (PPE) EN 420 and EN374 standards
- Chlorinated internal surface for easy donning
- Comfortable film with textured fingers helps users perform tasks and procedures
- Tested against over 100 chemicals and chemotherapy drugs
Spezifikation
Spezifikation
Certifications/Compliance | ASTM D6978, CE 0493, ISO 9001, Food Type: Rubber |
Certifications/Compliance (Europe) | EN 16523-1, EN ISO 374-1:2016, EN 374:2003, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374-2 and -4, EN 421:2010 |
Applications | Industrial |
Color | Green |
Finger Thickness (English) | 5.5 mil |
Finger Thickness (Metric) | 0.14 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 5.1 mil |
Palm Thickness (Metric) | 0.13 mm |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'