missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile Accelerator-Free Gloves
Click to view available options
Size:
Small
Medium
X-Large
Description
- Provides a high-level of barrier protection against punctures as well as excellent resistance from a broad range of commonly used chemicals.
- Chlorinated inner surface for easy donning
- Protects from latex Type I allergy
- 100% thiuram-free formulation significantly reduces the risk of Type IV allergies.
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 |
Color | Blue |
Disposable | Single-use |
Finger Thickness (Metric) | 0.12 mm |
Material | Nitrile |
Palm Thickness (Metric) | 0.08 mm |
Powdered | Powder Free |
Size | Small |
Length (Metric) | 24 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'