missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate

For use with Applied Biosystems™ ProFlex™ 3 x 32-well PCR System, (Cat. No. 4484073) and all Applied Biosystems standard 96-well thermal cyclers

Brand:  Applied Biosystems™ A32810

15.82 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 15818561

  • 31.02 € / Pack of 5
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Offers same thin-wall construction for heat transfer from thermal block to sample
  • Validated with Applied BiosystemsTM PCR thermal cyclers for optimal fit and performance
  • Easy-to-tear dual side tabs for simple separation into three, individual 32-well plates
  • Semi-skirted for easy handling and labeling
  • Certified human DNA-, DNase- and RNase-free
  • Standard 250μL working volume, with 300μL maximum well volume when used with adhesive film
  • Alphanumeric labeling on each 32-well plate for easy well identification
  • 32-well adhesive seal (MicroAmpTM 32-Well Clear Adhesive Film) available for efficient plate sealing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
5 Plates
Optical
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Polypropylene
32, 96
5
Room Temperature
Certified DNA/RNase Free
MicroAmp
PCR Microplate
Semi
0.2 mL
0.1 mL
5 plates
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.