Learn More
Applied Biosystems™ MicroAmp™ TriFlex 96-Well PCR Reaction Plate
The Applied Biosystems MicroAmp TriFlex 96-Well PCR Reaction Plate is a versatile polypropylene PCR plate designed for use with Applied Biosystems standard (0.2 mL) 96-well and ProFlex 3x32-well thermal blocks.
Brand: Applied Biosystems™ A43673
83.33 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
The plate contains three identical 32-well plate segments connected by dual side tabs that can be used as a single 96-well plate or divided into 32-well plates for smaller experiments.
• Versatile format works with standard 96-well and 3x32-well thermal blocks
• Reduce waste from smaller experiments with individual 32-well plates
• Easy handling and labeling with semi-skirted side tabs
• Alphanumeric labeling on each 32-well plate segment for easy well identification
• Certified free of DNA, RNase, and PCR inhibitors
The MicroAmp TriFlex 96-Well PCR Reaction Plate offers the same thin-walled construction as all other MicroAmp plastics, allowing for excellent heat transfer from thermal block to sample and is validated with Applied Biosystems PCR thermal cyclers for optimal fit and performance. Reduce waste from smaller experiments by using the easy-to-tear dual side tabs to separate the 96-well plate into individual 32-well plates. MicroAmp 32-Well Clear Adhesive Film is also available for use with the 32-well plate segments.

Specifications
No Barcode | |
Store at room temperature. |
|
MicroAmp | |
Microplate | |
Semi | |
0.3 mL | |
0.2 mL | |
Room Temperature |
Certified DNA/RNase Free | |
20 Plates | |
Optical | |
MiniAmp™ Plus Thermal Cycler, MiniAmp™ Thermal Cycler, SimpliAmp™ Thermal Cycler, Veriti™ Thermal CyclerGeneAmp 9700, Veriti™ Thermal Cycler, ProFlex™ PCR System, 2720 Thermal Cycler, Veriti™ Dx Thermal Cycle | |
Polypropylene | |
96 | |
20 plates |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.